Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SnapMop™ Irradiated Flat Head Mop Cover
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19058401 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Knitted Polyester Microfiber, Polyester, Urethane Foam
Non-woven Polyamide, Urethane Foam, Polyester
Polyester Abrasive Mesh, Urethane Foam, Polyester
Polyester, Urethane Foam, Polysorb
Urethane Foam, Polyester
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35 x 12.5 cm (14 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
Color:
Blue
White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19-058-401 Non-woven Polyamide, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
19-305-681 Non-woven Polyamide, Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
19-305-733 Urethane Foam, Polyester 22.9 x 12.7 cm (9 x 5 in.) White
19-305-735 Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
19-305-734 Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
19-305-690 Polyester Abrasive Mesh, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
19-305-736 Polyester, Urethane Foam, Polysorb 35.6 x 12.7 cm (14 x 5 in.) White
19-166-801 Polyester, Urethane Foam, Polysorb 45.7 x 12.7 cm (18 x 5 in.) White
19-116-772 Knitted Polyester Microfiber, Polyester, Urethane Foam 35 x 12.5 cm (14 x 5 in.) Blue
19-166-592 Polyester Abrasive Mesh, Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-058-401 Supplier Micronova™ Supplier No. MZSM62014IR
Add to Cart
Add to Cart

Requires

QPSL-18 frame with STA series handle or QDSL-18 with SSU series handle

Irradiated, lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in in aseptic environments, ISO 5 to ISO 9.

The Micronova Irradiated SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Irradiated, snap-on flat head mop covers
  • Stainless steel snap fasteners
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas and equipment
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 35.6 x 12.7 cm (14 x 5 in.)
Color Code White
Product Type Mop Cover
Head Type Flat
Color White
Length (English) 14 in.
Sterility Sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals and Disinfectants
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) QDSL Stainless Steel SlimLine series adapters, SSU series quick disconnect handles or QPSL Plastic SlimLine series adapters, STA series threaded handles.
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
Color-coded No
Material Non-woven Polyamide, Urethane Foam, Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.