Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sneeze-Guard, Upright Mounted
SDP

Catalog No. 25100625 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
14 in.
26 in.
38 in.
Width (English):
48 in.
60 in.
72 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
25-100-625 38 in. 60 in.
25-100-620 14 in. 48 in.
25-100-623 14 in. 60 in.
25-100-626 14 in. 72 in.
25-100-621 26 in. 48 in.
25-100-624 26 in. 60 in.
25-100-627 26 in. 72 in.
25-100-622 38 in. 48 in.
25-100-628 38 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 25-100-625
Add to Cart
Add to Cart

Get protected while you are working with this Fisherbrand™ Sneeze Guard Panel. It is easy to setup and easy to clean.

Clean with soap and water. Antibacterial sprays are ok to use as well.

Specifications

Height (English) 38 in.
Width (English) 60 in.
Lens Tint Clear
Product Type Sneeze Guard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.