Learn More
Socorex Qualitix™ 1000 μL Micropipette Tips Rack Refill from DWK Life Sciences™
Shop All DWK Life Sciences Products

Description
- Wide selection, superior quality, autoclavable
- Lot by lot consistency
- Certified free of nuclease, endotoxin and ATP
- Reduced packaging size, less bench space requirement
- Broad compatibility with major micropipette brands
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (Metric) | 88.9 mm |
| Certifications/Compliance | Free of nuclease, endotoxin and ATP |
| Clean Claims | RNase, DNase, and pyrogen free |
| For Use With (Application) | Broad compatibility with major micropipette brands |
| Packaging | 5 x 96/Rack |
| Quantity | 480/Pk. (5x 96/Rack) |
| Product Type | Micropipette tips rack refill |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.