Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Socorex Qualitix™ Autoclave Pouches from DWK Life Sciences™
SDP

Catalog No. 12141532 Shop All DWK Life Sciences Products
Change view
Click to view available options
Dimensions (L x W):
83 x 160 mm
90 x 260 mm
135 x 260 mm
190 x 360 mm
300 x 395 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
12-141-532 135 x 260 mm
12-141-530 83 x 160 mm
12-141-531 90 x 260 mm
12-141-533 190 x 360 mm
12-141-534 300 x 395 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 12-141-532 Supplier Socorex Supplier No. 3210.1326
Add to Cart
Add to Cart
This item is not returnable. View return policy

Autoclave pouches made with durable material

  • Quick content identification
  • Large self-sealing strip, easy to close
  • Chevron top seal for easy opening
  • Suitable for steam and EO gas sterilization
  • Two sterilization indicators
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 17665-06, ISO 11135 CE
For Use With (Application) Steam and EO Gas Sterilization
Dimensions (L x W) 135 x 260 mm
Product Type Autoclave Pouch
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.