Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Sodium Deficient Diet, Based on AIN-76A, Pellet
Sodium deficient diet, based on AIN-76A.
$1024.00 - $3763.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Format | Pellet |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP296036410
|
MP Biomedicals
0296036410 |
10 kg |
Each for $1,024.00
|
|
|||||
|
MP296036420
|
MP Biomedicals
0296036420 |
20 kg |
Each for $1,730.00
|
|
|||||
|
MP296036450
|
MP Biomedicals
0296036450 |
50 kg |
Each for $3,763.00
|
|
|||||
Description
- Typically contains an estimated 40 to 80 ppm sodium
- Provides approximately 4.1 kcal/gm
Specifications
| Animal Diet | |
| Single-use | |
| Non-sterile | |
| 1 ft. |
| Autoclavable | |
| Pellet | |
| Refrigerated | |
| 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title