Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Sodium Deficient Diet, Based on AIN-76A, Powder
Sodium deficient diet, based on AIN-76A.
$879.00 - $3307.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296036310
|
MP Biomedicals
0296036310 |
10 kg |
Each for $879.00
|
|
|||||
MP296036320
|
MP Biomedicals
0296036320 |
20 kg |
Each for $1,521.00
|
|
|||||
MP296036350
|
MP Biomedicals
0296036350 |
50 kg |
Each for $3,307.00
|
|
|||||
Description
- Typically contains an estimated 40 to 80 ppm sodium
- Provides approximately 4.1 kcal/gm
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title