Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Sodium Deficient Diet, Modified, Powder

Sodium deficient diet, modified for rats.

Supplier:  MP Biomedicals 0290290320

 View more versions of this product

Catalog No. MP290290320


Only null left
Add to Cart

Description

Description

  • Sodium deficient diet
  • Modified
  • 40 to 80 ppm sodium
  • Ideal for rats
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Single-use
20 kg
Refrigerated
0.3048 m
Animal Diet
Powder
Non-sterile
1 ft.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.