Learn More
Sodium Hydroxide, 0.2 N Aqueous Solution, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Specifications
Specifications
| Concentration | 0.2 N ± 0.002 N |
| Quantity | 20 L |
| Grade | Chemical Solution |
| Packaging | Cubitainer |
| Chemical Name or Material | Sodium Hydroxide Solution |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.