Learn More
Description
Recommended Storage
+15°C to +25°C.
Specifications
Specifications
| pH | 12.7 (H2O, 20°C) |
| Color | Colorless |
| Density | 1.00 g/3 (20 °C) |
| Quantity | 4 L |
| Grade | USP |
| Packaging | Plastic receptacle in fiberboard boxes |
| Physical Form | Liquid |
Safety and Handling
| Recommended Storage | +15°C to +25°C. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.