Learn More
Sodium Phosphate, Dibasic, Dihydrate, USP, EP, bioCERTIFIED™, 10 kg, Spectrum Chemical
Shop All Spectrum Chemical Mfg. Corp. Products

Description
100% Tested. 100% Transparent. 100% Trusted.
Whether it's upstream bioprocessing or downstream, Spectrum Chemical's bioCERTIFIED™ products are part of a comprehensive quality management system that includes APIs, excipients and other chemicals that carry additional certifications and documentation.
Each bioCERTIFIED™ chemical undergoes expanded testing for bioburden, endotoxin, elemental impurities and other tests required by the monographs. Products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Key attributes of Spectrum Chemicals bioCERTIFIED™ portfolio include:
- Complete lot analysis including tests for endotoxin, bioburden and elemental impurities
- Comprehensive regulatory and scientific documentation
- Change control, batch traceability and supply chain transparency
- Extensive product breadth and Packaging flexibility
Specifications
Specifications
| Physical Form | Crystalline Powder, Needles or Crystals |
| Quantity | 10 kg |
| Percent Purity | 98.0 to 100.5% |
| Grade | EP/USP/bioCERTIFIED |
| Packaging | Poly Bottle |
| Chemical Name or Material | Sodium Phosphate, Dibasic, Dihydrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.