Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sodium Thiocyanate, Crystal, ACS, 98%, Spectrum™ Chemical
SDP

Catalog No. 18613903 Shop All Spectrum Chemical Manufacturing Corporation Products
Change view
Click to view available options
Quantity:
25 g
125 g
500 g
2.5 kg
12 kg
50 kg
Packaging:
Amber Glass Bottle
Fiber Drum
Poly Pail
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
18-613-903 12 kg Poly Pail
18-613-899 25 g Amber Glass Bottle
18-613-900 125 g Amber Glass Bottle
18-613-901 500 g Amber Glass Bottle
18-613-902 2.5 kg Amber Glass Bottle
18-613-904 50 kg Fiber Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18-613-903 Supplier Spectrum Chemical Manufacturing Corporation Supplier No. S149512KG
Add to Cart
Add to Cart

CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.