Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Sodium Toxicity Diet, Pellet
Sodium toxicity diet. Approximately 10% sodium.
$1317.00 - $4976.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290463510
|
MP Biomedicals
0290463510 |
10 kg |
Each for $1,317.00
|
|
|||||
MP290463520
|
MP Biomedicals
0290463520 |
20 kg |
Each for $2,282.00
|
|
|||||
MP290463550
|
MP Biomedicals
0290463550 |
50 kg |
Each for $4,976.00
|
|
|||||
Description
- Diet specifically for sodium toxicity in pellet form
- About 10% sodium in diet
- Contains casein, sucrose and oil
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title