Learn More
International Enviroguard™ Soft Scrubs™ SMS Long Sleeve Shirts
Shop All International Enviroguard Systems ProductsDescription
- Long sleeve SMS shirts offer comfort and safety to work long hours
- Offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gown
- After use, quickly and easily dispose to reduce spread of germs, bioburdens, and other contagions
- Round hemmed neck comfortably lays flat
- Left chest pocket allows storage for eyeglasses, small instruments, and pens
- Applications include pharmaceuticals, labs, healthcare, controlled environments, and more
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient, fabric loop for easily hanging up clothing
- Elastic wrists stretch to provide snug, secure fit
Specifications
Specifications
| Size | 3X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Neck Style | Hemmed Crew |
| Seam Type | Serged |
| Sleeve Style | Long Sleeve |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.