Learn More
Description
- Scrub pants offer comfort and safety to work long hours
- Soft pants offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gowns
- Quickly and easily dispose after each use to reduce spread of germs, bioburdens, and other contagions
- Elastic waistband offers a snug, secure fit
- Hip pocket allows storage of eyeglasses, small instruments, pens, and more
- Possible use areas include pharmaceuticals, labs, healthcare, and controlled environments
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient fabric loop for easily hanging up clothing
- Reinforced crotch resists tears
Specifications
Specifications
| Size | 4X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Ankle Style | Open |
| Seam Type | Serged |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Waist Style | Wide Elastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.