Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Soft Sided Table Top Heating Mantle
SDP

Catalog No. 11476034 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Voltage:
120 V
240 V
Wattage:
52 W
70 W
143 W
210 W
377 W
520 W
550 W
620 W
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Wattage
11-476-034 50 mL 120 V 52 W
11-476-035 100 mL 120 V 70 W
11-476-036 250 mL 120 V 143 W
11-476-037 500 mL 120 V 210 W
11-476-038 1000 mL 120 V 377 W
11-476-039 2000 mL 120 V 520 W
11-476-040 3000 mL 120 V 550 W
11-476-041 5000 mL 120 V 620 W
11-476-042 50 mL 240 V 52 W
11-476-043 100 mL 240 V 70 W
11-476-044 250 mL 240 V 143 W
11-476-045 500 mL 240 V 210 W
11-476-046 1000 mL 240 V 377 W
11-476-047 2000 mL 240 V 520 W
11-476-048 3000 mL 240 V 550 W
11-476-049 5000 mL 240 V 620 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 11-476-034
Add to Cart
Add to Cart

Requires

Temperature Controller

Fisherbrand™ Soft Sided Table Top Heating Mantle is a self-supporting table top heating mantle, used to provide safe and uniform heat distribution for round-bottom flasks.

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, REACH
Capacity (Metric) 50 mL
For Use With Round Bottom Flasks, Temperature Controller
Voltage 120 V
Includes 72 in. (1.8 m) Power Cord with Standard 2-Prong Plug (NEMA 1-15)
Material Fiberglass
Wattage 52 W
Temperature (Metric) 482°C
Temperature (English) Max 900°F
For Use With (Application) Round bottom flask heating
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.