Learn More
Description
- Uses 1% PCMX as an active ingredient
- Unique formulation contains emollients
- Effective against a broad spectrum or microorganisms
- Soap is extremely gentle; pH balanced with the skin
Specifications
Specifications
| Product Type | Extra Mild Anti-microbial Hand Wash |
| Description | Refill Jug |
| Packaging | Refill Jug |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.8 L |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.