Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Hinged Rack Pipette Tips
GREENER_CHOICE

Catalog No. 21402566
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
21-402-566 200 μL Non-sterile
21-402-553 20 μL Sterile
21-402-555 20 μL Non-sterile
21-402-564 200 μL Sterile
21-402-574 300 μL Sterile
21-402-576 300 μL Non-sterile
21-402-584 1000 μL Sterile
21-402-586 1000 μL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-402-566 Supplier Thermo Scientific™ Supplier No. 375205HR
Add to Cart
Add to Cart

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Low-retention tips maximize sample delivery
  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allows quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 200L, Non-Filtered, Non-sterile, Hinged Rack
Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Model 200L
Length (English) 1.97 in.
Length (Metric) 5.00cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style LTS-style with Positive Stop
Color Code Green
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.