Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks

Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
Specifications
| Description | 20L, Non-Filtered, Non-sterile, Hinged Rack |
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Model | 20L |
| Length (English) | 1.95 in. |
| Length (Metric) | 4.86cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Hinged Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.