Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Softwall Cleanroom

Catalog No. 15050990 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
8 ft.
12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15-050-990 12 ft.
15-050-992 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-050-990
Add to Cart
Add to Cart

Softwall cleanrooms offer a flexible and cost-effective solution to create a cleanroom within any manufacturing environment.

  • Easy to install and move within your facility and provide the ability to expand or relocate to a new location as needed.
  • Offering ISO 4 to ISO 8 cleanliness ratings, Softwall cleanrooms can meet even the most stringent airborne particulate demands.
  • Along with their cost-effective nature, Softwall cleanrooms also provide very quick lead and assembly times.

Specifications

Product Type Cleanroom
Filter Type 19 HEPA
Autoclavable Not Autoclavable
Height (English) 12 ft.
Length (English) 12 ft.
Width (English) 12 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.