Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kemtec™ Soil Analysis Kit
SCI_ED

Catalog No. S27532 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Grade:
7 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27532 7 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27532 Supplier Kemtec™ Supplier No. 9300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hands-on soil science kit enabling students to analyze texture, composition, permeability, pH, and more through seven detailed experiments.

  • Grade Level: Designed for grades 7 to 12
  • Experiments: Seven investigations covering soil texture, composition, particle size, density, permeability, porosity, and pH
  • Soil Samples Included: Loam, silt, clay, sandy soil, topsoil, fine sand, coarse sand, gravel for classic soil comparisons
  • Additional Samples: Allows for optional use of additional soil samples
  • Materials Provided: Wooden sieve set, test tubes (glass and plastic), graduated cylinders, beakers, filter paper, universal indicators and color chart, magnifiers, metal spoons, measuring scoops, and more
  • Instructor Resources: Complete manual with worksheets, assessment tools, and answer keys
  • Packaging: Durable reusable plastic tote for easy storage and transport
  • Class Size: Designed for 24 students working in groups of four
  • Lab Time: Approximately 4 to 5 hours, with some observations over multiple days
  • Recommendations: Balance recommended but not included
  • Dimensions: 21 x 15 x 13 inches
  • Standards: Meets National Standards for grades 7 to 12

Specifications

Grade 7 to 12
Age 12 to 18
Includes Instructor Manual, Plastic Storage Tote, Wooden Sieve Set, Test Tube Racks, Glass Test Tubes with Stoppers, Plastic Test Tubes, 32 oz. Plastic Jar with Lid, Loam, Silt, Sandy Soil, Topsoil, Clay, Fine Sand, Coarse Sand, Gravel, 100 mL Graduated Cylinders, 10 mL Graduated Cylinders, 100 m L Beakers, Mesh Sieves, Duct Tape, Aluminum Sample Pans, Glass Microscope Slides, Magnifiers, Universal Indicator, Universal Color Chart, Metal Spoons, Weigh Paper, Filter Paper, Cheesecloth, Plastic Pipets, Dish Detergent, Rubber Bands, Measuring Scoops
Weight (English) 28 lb.
Dimensions (L x W x H) 21 x 15 x 13 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.