Learn More
Description
For small items, a sifter with very small openings may be required. This sifter has openings of 2 mm (2,000 microns), which is equivalent to US mesh 10. Large clogs of dirt should be broken up into smaller pieces before sifting. The built-in wooden handles provide an easy grip for one person to shake while sifting. The large durable wooden frame is 24 x 16 x 3 in. (61 x 40.6 x 7.6 cm).
- Pinewood frame with steel mesh
- 2 mm aperture corresponds to U.S. Sieve Size 10
- Easy for one person to use
Specifications
Specifications
| Product Type | Sieve |
| Diameter (English) Outer | 24 in. |
| Diameter (Metric) Outer | 61 cm |
| Frame Material | Wood |
| Screen Size | 10 Mesh |
| Mesh Material | Steel |
| Sieve Number | 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

