Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Soil Thermometer, 32cm
SDPSCI_ED

Catalog No. s96799
Change view
Click to view available options
Temperature Range (Metric):
-15°C to +65°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S96799 -15°C to +65°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96799 Supplier Science First Supplier No. 6245110

Take the guesswork out of planting

Any growing thing needs warmth to survive; the seeds germinate successfully when the soil is the right temperature. Teach students about temperature by having them test the soil every day and chart the results.

  • Virtually indestructible
  • Easy to read numbers
  • Round push ball on top for easy insertion in soil

Order Info

  • Temperature range: -15 to 65°C
  • Length: 12.5 in. (32cm)

Specifications

Includes Round push ball on the top for easy insertion into the soil
Length (English) Overall 12.5 in.
Length (Metric) Overall 318 mm
Max. Temperature (Metric) 65°C
Min. Temperature (Metric) -15°C
Temperature Range (Metric) -15°C to +65°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.