Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SOLAμ™ SPE Plates

Catalog No. 01259101
Change view
Click to view available options
Includes:
HRP 2 mg/1 mL 96 well fixed plate
HRP 2 mg/1 mL 96 well removable plate
SAX 2 mg/1 mL 96 well fixed plate
SAX 2 mg/1 mL 96 well removable plate
SCX 2 mg/1 mL 96 well fixed plate
SCX 2 mg/1 mL 96 well removable plate
WAX 2 mg/1 mL 96 well fixed plate
WAX 2 mg/1 mL 96 well removable plate
WCX 2 mg/1 mL 96 well fixed plate
WCX 2 mg/1 mL 96 well removable plate
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-259-101 SAX 2 mg/1 mL 96 well removable plate
60-209-001 HRP 2 mg/1 mL 96 well fixed plate
60-209-002 SCX 2 mg/1 mL 96 well fixed plate
60-209-003 SAX 2 mg/1 mL 96 well fixed plate
60-209-004 WCX 2 mg/1 mL 96 well fixed plate
60-209-005 WAX 2 mg/1 mL 96 well fixed plate
01-259-099 HRP 2 mg/1 mL 96 well removable plate
01-259-100 SCX 2 mg/1 mL 96 well removable plate
01-259-102 WCX 2 mg/1 mL 96 well removable plate
01-259-103 WAX 2 mg/1 mL 96 well removable plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-259-101 Supplier Thermo Scientific™ Supplier No. 60209003RW
Add to Cart
Add to Cart

Remove variability and achieve highly consistent results. High reproducibility of Thermo Scientific™ SOLAμ™ SPE plates deliver greater sample success at low elution volumes.

Remove variability and optimize high throughput laboratory workflows. Thermo Scientific™ SOLAμ™Solid Phase Extraction (SPE) Well Plates are designed for bioanalytical and clinical research analysts who require cleaner, highly reproducible, and robust sample extraction using very low sample and solvent volumes in high throughput workflows. SOLAμ Well Plates achieve this due to the unique and award winning innovative frit-less SPE technology.

Ideal for Bioanalytical and Clinical Research Laboratories

Bioanalytical laboratories continue to drive to higher efficacy drugs and long acting formulations which require lower quantification limits. There is also the desire to take advantage of the replacement, refinement and reduction policy, which is resulting in reduced animal model use. The growth of biopharmaceuticals also brings into consideration additional analytical issues such as solvation and non-specific binding.

Meet Demanding Sample Preparation Requirements

  • Processing of low sample volumes
  • High sensitivity due to low elution volumes
  • High reproducibility
  • Low analytical sample failures
  • Ease of use
  • High throughput processing

SOLAμ is the first micro-elution product to meet the requirements of the bioanalyst in combination with a robust, easy to use format.

TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 2 mg
For Use With (Application) Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Acidic Compounds. Complementary Reversed Phase Retention of Neutral Compounds.
Product Line SOLAμ
Sorbent Mixed Mode Strong Anion Exchanger, Polymeric
Type 96-well SPE Plate
Volume (Metric) Well 1 mL
Includes SAX 2 mg/1 mL 96 well removable plate

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.