Learn More
Description
- RT-HDA technology: Rapid method of isothermal nucleic acid amplification that does not require thermal cycler
- Small, easy-to-use instrument
- Room temperature set up
- Long shelf life: 6 months from date of manufacture
Specifications
Specifications
| CE Marker | CE-IVD |
| Clia Complexity | Moderate |
| Detectable Analytes | SARS-CoV-2 |
| Format | Tube |
| Disposable | Single-use |
| For Use With (Application) | RT-PCR, Rapid PCR |
| Includes | 48 Tests, 50 UTM/NS swab |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
