Learn More
Description
- Molecular Biology grade. D
- pH of solution at 25°C: 6.85-7.15
- Protease: None detected
- RNase: None detected
- Testing system is easily accessible, can be seamlessly integrated.
- Workflow: Easy and flexible, capable of testing a single specimen or batching up to 12 tests at a time
- Intuitive, touch-screen interface with guided operation and customizable settings
- Display: 7 in. touchscreen
- Possesses four USB ports, bar code technology, an external printer, and LIS connectivity
- USB data export to assist in the transfer of data without the need for direct connection
- Optional printing allows for storage of hardcopy results which may enhance post-analytical processes
- Results reported on screen, stored in the instrument
- Saved to USB drive, printed, and/or sent to the LIS
- Isothermal amplification ensures molecular sensitivity with moderate complexity
- Set access rights by operator to prevent unauthorized use or use by untrained operators
- Eliminates thermal cycling to aid in faster time to result (as little as 30 minutes)
- Simplified workflow prevents the need for specialized molecular operator training,
- Small foot-print facilitates decentralization of the instruments to bring them closer to the patient
- Sets access rights by operator to prevent unauthorized use or use by untrained operators
- Barcode technology reduces time and errors associated with manually recording patient and operator ID
- Reduce time manually recording test results and risk of transcription errors
- Can connect to many of existing information systems
- Wireless data management and surveillance ecosystem
Includes
- Trichomonas Urine Test Kit
Order Info
Order eligibility is based upon executed contractual agreement. Please reach out to your Fisher HealthCare Account Representative for more information.
Specifications
Specifications
| Description | Molecular Instrument |
| Clia Complexity | Moderate |
| Sample Type | Urine |
| Type | Starter Kit |
| For Use With (Application) | Detection of Trichomonas from urine sample |
| Includes | Instrument, Heat Block, Printer, Labels, Tray, Racks and Stylus |
| Quantity | 48 Tests/Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
