Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solar Cell Unit
SCI_ED

Catalog No. S80857 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
3 x 4 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S80857 3 x 4 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80857 Supplier Eisco™ Supplier No. PH1320
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Capture the sun's energy with this solar cell and transfer the electricity to the Mini Motor (not included) which generates enough power to operate a small propeller

  • Single, small sized solar cell unit
  • Unit has two 4 mm plug terminals
  • Easily connects using standard 4 mm banana plug connection leads
  • Capture the sun's energy with the solar cell
  • Connect to mini motor (not included) and generate enough power to operate a small propellerr
  • Great tool for science projects, as well as energy conversion and electrical circuit demonstrations

Specifications

Product Type Solar Cell
For Use With (Application) Capturing The Sun's Energy
Dimensions (L x W x H) 3 x 4 x 1 in.
Height (English) 1 in.
Height (Metric) 2.5 cm
Length (English) 3 in.
Length (Metric) 7.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.