Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Solar Furnace
SDPSCI_ED

Catalog No. S27843 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
For Use With (Application):
Demonstrating The Sun's Radiative Energy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S27843 Demonstrating The Sun's Radiative Energy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27843 Supplier United Scientific Supplies Supplier No. SLF001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A graphic demonstration of the sun's radiative energy

  • Concentrate solar energy to boil water
  • Large convex mirror is adjustable through 180° to follow the sun throughout the day
  • Experiment with different liquids to study specific heat
  • Activity guide included

Specifications

Product Type Solar Furnace
For Use With (Application) Demonstrating The Sun's Radiative Energy
Includes Convex Mirror, Activity Guide
Height (English) 18 in.
Height (Metric) 45 cm
Length (English) 9 in.
Length (Metric) 22 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.