Learn More
Soldering Station



Description
Includes
- Holder funnel for the iron
- Sponge pad for cleaning the tip
- Ideal for professionals, students, and hobbyists.
- Provides 5 to 40 watts
- ON/OFF indicator light
Specifications
Specifications
| Product Type | Electronic Soldering Station |
| For Use With (Application) | Professionals, students and hobbyists |
| Includes | Holder funnel, sponge pad, with iron |
| Weight (English) Shipping | 2 lb. |
| Weight (Metric) | 0.9 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.