Learn More
United Scientific™ Solderless Breadboard One Column

Shop All United Scientific Supplies, Inc Products


Description
- The 630-point solderless breadboard is built with high-quality construction that can withstand repeated use. It includes color coordinates that are screen-printed for easy reference. This breadboard is perfect for investigating circuit designs and prototyping. It accepts most electronic components including integrated circuits and transistors. The breadboard comes with three binding posts and four rubber feet.
- Bus strips: 2
- Contact points: 630
- 1 in. hole spacing
- Breadboard size: 6.5 x 2.3 in.
- Baseplate size: 7.25 x 4.25 in.
- Weight: 0.50 lbs.
- Accepts most electronic components.
- Use to debug circuit designs.
- Breadboard strips connect together to form larger working areas.
- Pins are identified by numbered rows and columns
Specifications
Specifications
| For Use With (Equipment) | Integrated Circuits and Transistors |
| Product Type | Breadboard |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.