Learn More
Description
- Solid brass hooked weights
- Hook is integrated with weight
- Natural brass color with stamped identifier at top
- Weight is cylindrical
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Cylindrical Weight |
| Material | Brass |
| Weight (Metric) | 200 g |
| Length (Metric) | 4 cm |
| For Use With (Application) | Calibrating scales and balances |
| Includes | Weight with hook |
| Quantity | 1 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
