Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Solid Door Polypropylene Wall Cabinet

Catalog No. 06000935 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
Width (Metric):
45.7 cm
60.1 cm
91.4 cm
No. of Doors:
1
2
Hinge Side:
Left
Right
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric) No. of Doors Hinge Side
06-000-935 36 in. 91.4 cm 2 -
06-000-931 18 in. 45.7 cm 1 Left
06-000-932 24 in. 60.1 cm 1 Left
06-000-933 18 in. 45.7 cm 1 Right
06-000-934 24 in. 60.1 cm 1 Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-000-935
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polypropylene Wall Cabinets are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

No. of Doors 2
Width (English) 36 in.
Width (Metric) 91.4 cm
Color White
No. of Shelves 2
Cabinet Type Wall Cabinet
Depth (English) 13 in.
Height (Metric) 76.2 cm
Certifications/Compliance SEFA 8 P
Height (English) 30 in.
Door Type Solid Door
Depth (Metric) 33 cm
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.