Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Solid Epoxy Work Surface
SDP

Catalog No. 1030467 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
Black
Gray
Width (English):
24 in.
36 in.
48 in.
Weight (English):
44 lb.
48 lb.
73 lb.
96 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Weight (English)
10-304-67 Gray 48 in. 96 lb.
10-304-64 Black 48 in. 44 lb.
10-304-62 Black 24 in. 48 lb.
10-304-63 Black 36 in. 73 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-304-67 Supplier Labconco™ Supplier No. 3908405
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.

Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.

  • 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
  • Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
  • Dimensions: 26.7D x 1 in.H

Specifications

Product Type Dished Work Surface
For Use With (Application) Laboratory Enclosure Work
Warranty 1 Year After Installation
Finish Chemical Resistant
Width (Metric) 122 cm
Height (English) 1 in.
Cut Style Without Cutout
Weight (English) 96 lb.
Depth (Metric) 68 cm
Width (English) 48 in.
Height (Metric) 2.5 cm
Color Gray
Depth (English) 26.7 in.
For Use With (Equipment) Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu
Includes Spills
Weight (Metric) 33 kg
Material Epoxy
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.