Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Glass Flat Head Stoppers
SCI_ED

Catalog No. S88316 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
S88316 29/32
S88312 10/19
S88313 14/23
S88314 19/26
S88315 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S88316 Supplier Eisco™ Supplier No. CH0872E
Add to Cart
Add to Cart
This item is not returnable. View return policy

Solid glass flathead stoppers are made from high quality borosilicate glass, and come in a variety of join sizes.

Solid cone flat head stopper

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Outer 29 mm
Disposable Reusable
Product Type Plug Stopper
Shape Conical
Quantity 1 Ea.
Width (Metric) 2.5 cm
For Use With (Equipment) Bottles, flasks
Height (Metric) 5.1 cm
Size 29/32
Diameter (Metric) 2.5 cm
Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Length (Metric) 2.5 cm
Standard Taper Joint 29/32
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.