Learn More
Description
- Solid penny head glass stoppers for use with ground jointed glassware, such as flasks and separatory funnels
- For ASTM standard flasks
- Made of borosilicate 3.3 glass
Specifications
Specifications
| Standard Taper Joint | #13 |
| Material | Borosilicate Glass |
| Shape | Tapered |
| Stopper Number | 13 |
| Color | Clear |
| Product Type | Solid Pennyhead Stopper |
| Length (Metric) | 36 mm |
| Diameter (Metric) Outer | 12 mm |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

