Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solid Lockable Confined Space Training Kits

Catalog No. 19129739 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Confined space. Enter by permit only.
Permit required. No unauthorized entry.
Diameter (English):
20 in.
24 in.
30 in.
36 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Diameter (English)
19-129-739 Confined space. Enter by permit only. 30 in.
19-129-735 Confined space. Enter by permit only. 20 in.
19-129-736 Permit required. No unauthorized entry. 20 in.
19-129-737 Confined space. Enter by permit only. 24 in.
19-129-738 Permit required. No unauthorized entry. 24 in.
19-129-740 Permit required. No unauthorized entry. 30 in.
19-129-741 Confined space. Enter by permit only. 36 in.
19-129-742 Permit required. No unauthorized entry. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-129-739 Supplier Brady™ Supplier No. 151049

Visually identifying your confined spaces will keep you compliant, but it may leave gaps in safety. Add another level of safety with this Confined Space Safety Cover to keep your crew safe.

  • Get the complete safety package – unlike signs and tapes this cover provides a sign and an unavoidable boundary in one easy-to-use product
  • Ideal for use in tank farms where vessels have been cleaned and water sensitive areas
  • Lock it down – get another level of safety with lockable options that give authorized personnel the option to apply a padlock to maintain restrictive access
  • Make it last – unlike wasteful warning tape, these covers are designed to be reused for multiple projects

Specifications

Product Type Confined Space Cover
Color Black/Red
Material Nylon
Diameter (English) 30 in.
Displayed Text Confined space. Enter by permit only.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.