Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Solid Maple Top
SCI_ED

Catalog No. S37846 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
96.5 cm
187.9 cm
Thickness (Metric):
44 mm
57 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Thickness (Metric)
S37846 187.9 cm 44 mm
S37857 96.5 cm 44 mm
S37853 96.5 cm 57 mm
S37858 187.9 cm 57 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37846 Supplier Diversified Spaces™ Supplier No. 229717
Add to Cart
Add to Cart

Butcher maple tops available in custom sizes.

  • Durable and stable enough for use in wood shops, metal shops, kitchens and more

Compliance

SEFA

Specifications

Product Type Base Cabinet
For Use With (Application) Table Top
For Use With (Equipment) Table Top
No. of Shelves None
Finish Butcher Block
Color Maple
No. of Doors None
No. of Drawers None
Width (Metric) 187.9 cm
Width (English) 74 in.
Thickness (Metric) 44 mm
Warranty Limited Lifetime
Depth (Metric) 60.9 cm
Certifications/Compliance MAS Certified Green
Thickness (English) 1.75 in.
Top Style Solid Maple Top
Depth (English) 24 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.