Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Solid Neoprene Rubber Stoppers
SDP

Catalog No. 14141S Shop All Fisherbrand Products
Change view
Click to view available options
Size:
0
1
2
3
4
5
7
8
9
10
10.5
11
11.5
12
13
13.5
14
15
Stopper Number:
0
1
2
3
4
5
7
8
9
10
10.5
11
11.5
12
13
13.5
14
15
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number
14-141S 13 13
14-141C 2 2
14-141E 4 4
14-141J 7 7
14-141D 3 3
14-141T 13.5 13.5
14-141M 10 10
14-141N 10.5 10.5
14-141B 1 1
14-141A 0 0
14-141F 5 5
14-141V 14 14
14-141K 8 8
14-141W 15 15
14-141R 12 12
14-141P 11 11
14-141L 9 9
14-141Q 11.5 11.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 14-141S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Recommended where rubber would be attacked or deteriorated

  • Solid neoprene
  • Resists petroleum products, fats, oils and organic chemicals

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 6.8 cm
Diameter (Metric) Bottom 5.8 cm
Length (Metric) 2.5 cm
Stopper Number 13
Size 13
Color Green
Material Neoprene
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.