Learn More
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric) Outer | 41 mm |
| Stopper Number | 10/19 |
| Product Type | Steri-stopper |
| Disposable | Reusable |
| Temperature Range (Metric) | -40 to 130°C |
| Description | Pack of 10 |
| For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Quantity | 10 |
| Diameter (Metric) Top | 16 mm |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
