Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Neoprene Stoppers
SCI_ED

Pack of ten solid neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0319PNUP

 View more versions of this product

Catalog No. S41038


Only null left
Add to Cart

Description

Description

  • Solid, blue neoprene stoppers
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Specifications

    170 mm
    Steri-stopper
    10
    Pack of 10
    36 mm
    Conical
    Non-sterile
    Stopper for Labware
    31 mm
    Blue
    29
    Reusable
    -40 to 130°C
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Autoclavable
    35 mm
    35 mm
    36 mm
    Neoprene
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.