Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Neoprene Stoppers
SCI_ED

Catalog No. S41052 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
6 mm
8 mm
9 mm
10 mm
11 mm
13 mm
15 mm
17 mm
18 mm
19 mm
21 mm
25 mm
27 mm
29 mm
31 mm
33 mm
35 mm
40 mm
Diameter (Metric):
8 mm
10.5 mm
11.5 mm
12.5 mm
14 mm
16 mm
18 mm
20 mm
21 mm
22 mm
24 mm
28 mm
31 mm
36 mm
38 mm
45 mm
49 mm
Height (Metric):
16 mm
20 mm
24 mm
26 mm
28 mm
32 mm
35 mm
36 mm
38 mm
40 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Height (Metric)
S41052 40 mm 49 mm 40 mm
S40971 6 mm 8 mm 16 mm
S40979 8 mm 10.5 mm 20 mm
S40983 9 mm 11.5 mm 20 mm
S40985 10 mm 12.5 mm 20 mm
S40987 11 mm 14 mm 24 mm
S40989 13 mm 16 mm 24 mm
S40996 15 mm 18 mm 24 mm
S41004 17 mm 20 mm 26 mm
S41007 18 mm 21 mm 26 mm
S41010 19 mm 22 mm 28 mm
S41017 21 mm 24 mm 28 mm
S41026 25 mm 28 mm 28 mm
S41032 27 mm 31 mm 32 mm
S41035 29 mm 31 mm 32 mm
S41038 31 mm 36 mm 35 mm
S41041 33 mm 38 mm 38 mm
S41045 35 mm 45 mm 36 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. S41052 Supplier Eisco™ Supplier No. CH0319TNUP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pack of ten solid neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

  • Solid, blue neoprene stoppers
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Diameter (Metric) Outer 280 mm
    Stopper Number 38
    Product Type Steri-stopper
    Disposable Reusable
    For Use With (Equipment) Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Description Pack of 10
    Quantity 10
    Temperature Range (Metric) -40 to 130°C
    Diameter (Metric) Top 49 mm
    Autoclavable Autoclavable
    Shape Conical
    Sterility Non-sterile
    Length (Metric) 40 mm
    Diameter (Metric) Bottom 40 mm
    Diameter (Metric) 49 mm
    Height (Metric) 40 mm
    For Use With (Application) Stopper for Labware
    Color Blue
    Material Neoprene
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.