Learn More
Description
- Durable trucks combine distinctive wood grain of select oak
- Fixed shelves are glued then reinforced with screws to support heavy volumes
- Locking swivel casters (5 in.)
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
Specifications
| Product Type | Book Truck |
| Certifications/Compliance | SEFA compliant, MAS Certified Green |
| Color | Deep Bronze Oak |
| Depth (English) | 13 in. |
| Depth (Metric) | 33.02 cm |
| For Use With (Application) | Storage for classroom |
| Height (English) | 37.5 in. |
| Height (Metric) | 95.25 cm |
| Includes | Two sloped shelves, one flat shelf |
| Material | Solid Oak |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
