Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Solid Oak Book Truck
SCI_ED

Catalog No. S38105 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Deep Bronze Oak
Natural Oak
Rich Honey Oak
Height (English):
37.5 in.
40.5 in.
Includes:
Four sloped and one flat shelf
Three flat shelves
Two sloped shelves, one flat shelf
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Includes
S38105 Natural Oak 40.5 in. Three flat shelves
S38099 Natural Oak 37.5 in. Two sloped shelves, one flat shelf
S38100 Rich Honey Oak 37.5 in. Two sloped shelves, one flat shelf
S38101 Deep Bronze Oak 37.5 in. Two sloped shelves, one flat shelf
S38102 Natural Oak 37.5 in. Three flat shelves
S38103 Rich Honey Oak 37.5 in. Three flat shelves
S38104 Deep Bronze Oak 37.5 in. Three flat shelves
S38106 Natural Oak 40.5 in. Four sloped and one flat shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S38105 Supplier Diversified Spaces™ Supplier No. BT211

Case to carry books for classroom or lab.

  • Durable trucks combine distinctive wood grain of select oak
  • Fixed shelves are glued then reinforced with screws to support heavy volumes
  • Locking swivel casters (5 in.)

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Product Type Book Truck
Certifications/Compliance SEFA compliant, MAS Certified Green
Color Natural Oak
Depth (English) 14 in.
Depth (Metric) 33.02 cm
For Use With (Application) Storage for classroom
Height (English) 40.5 in.
Height (Metric) 102.7 cm
Includes Three flat shelves
Material Solid Oak
No. of Casters 4
No. of Shelves 3
Weight (Metric) 29.48 kg
Weight (English) 65 lb.
Wheel Type Locking swivel casters
Width (English) 45 in.
Width (Metric) 114.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.