Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Solid Rubber Stoppers

Solid orange rubber stoppers for use in science laboratories.
Supplier: Eisco™ CH0314F
Description
- Durable rubber construction is suitable for use with chemicals
- Resistant to acids, alkalis, and ammonia
- Stable at temperatures ranging from -20°C to 70°C
- Easy to clean
Specifications
4 | |
18 mm | |
21 mm | |
Solid Stopper | |
21 mm | |
18 mm | |
Not Autoclavable | |
Rubber |
25.4 mm | |
Bottles, flasks and test tubes | |
Cylindrical | |
-20°C to 70°C | |
26 mm | |
Non-sterile | |
Orange | |
10 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction