Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Stainless Steel Hooked Weights
SCI_ED

Catalog No. S41605 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
200 g
500 g
1000 g
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S41605 100 g
S41602 10 g
S41603 20 g
S41604 50 g
S41606 200 g
S41607 500 g
S41608 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S41605 Supplier Eisco™ Supplier No. PHHWSS4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid stainless steel hooked weights with integrated hooks. Weights are cylindrical with natural stainless steel color, weight stamped at top

  • Solid stainless steel construction
  • Hook is integrated with weight
  • Natural stainless steel color with stamped identifier at top
  • Weight is cylindrical

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Stainless Steel
Weight (Metric) 100 g
Length (Metric) 2.18 cm
For Use With (Application) Calibrating scales and balances
Includes Weight with hook
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.