Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Solid Top Screw Cap with Aluminum Liner

Catalog No. 111012036 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
15 mL Vial
2 mL Standard Opening Vial
4 mL Vial
7 mL Vial
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-2036 2 mL Standard Opening Vial
11-101-2038 4 mL Vial
11-101-2040 7 mL Vial
11-101-2041 15 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-2036 Supplier MilliporeSigma™ Supelco™ Supplier No. 27092U
Add to Cart
Add to Cart

Available for use with sealing septa and solid caps with aluminum liners

  • Caps are offered in solid phenolic caps that can withstand a maximum temperature of 135°C.
  • Screw caps are available as solid caps with aluminum liner.
  • Caps are made from phenolic resin.
  • Screw caps are generally available as solid caps for use with sealing septa.
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Aluminum
Color Black
No. per Pack 100
Closure Size 8-425
For Use With (Equipment) 2 mL Standard Opening Vial
Product Type Phenolic Solid Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.