Learn More
MilliporeSigma™ Supelco™ Solid Top Screw Cap with Aluminum Liner
Shop All MilliporeSigma Supelco ProductsDescription
- Caps are offered in solid phenolic caps that can withstand a maximum temperature of 135°C.
- Screw caps are available as solid caps with aluminum liner.
- Caps are made from phenolic resin.
- Screw caps are generally available as solid caps for use with sealing septa.
Specifications
Specifications
| Material (Liner) | Aluminum |
| Color | Black |
| No. per Pack | 100 |
| Closure Size | 13-425 |
| For Use With (Equipment) | 4 mL Vial |
| Product Type | Phenolic Solid Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.