Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stand, North America Plug

Designed to support Logic™ Class II, Type A2 Biological Safety Cabinets and PuriCare™ Procedure Stations. Hydraulic lift stand lowers for passage of biosafety cabinets through standard doorways. Infinitely adjustable, provides work surface heights up to 37 in. Optic White epoxy-coated steel frame.
Supplier: Labconco™ 5185600
Description
- For all Optic White Labconco Class II BSC models.
- Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
- Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
- Supports loads up to 1,000 lbs. (454 kg).
- 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
- Resistant to most chemicals, easy-clean and maintenance-free.
- Durable epoxy-coated steel construction.
- Two handle bars facilitate transport.
- NSF-approved.
Specifications
227.6 cm | |
40.5 to 60 in. | |
Biosafety | |
Hydraulic Stand, Casters, Installation Hardware | |
102.9 to 152.4 cm | |
Labconco Class II Biosafety Cabinets | |
34.3 in. | |
115 V |
Adjustable Stand | |
89.6 in. | |
227.6 cm | |
None | |
89.6 in. | |
60 Hz | |
87.1 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.