Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stand, Schuko Plug
SDP

Designed to support Logic™ Class II, Type A2 Biological Safety Cabinets and PuriCare™ Procedure Stations. Hydraulic lift stand lowers for passage of biosafety cabinets through standard doorways. Infinitely adjustable, provides work surface heights up to 37 in. Optic White epoxy-coated steel frame.

Supplier:  Labconco™ 5185630

 View more versions of this product

Catalog No. 01-812-409


Only null left
Add to Cart
Request a Quote

Description

Description

  • For all Optic White Labconco Class II BSC models.
  • Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
  • Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
  • Supports loads up to 1,000 lbs. (454 kg).
  • 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
  • Resistant to most chemicals, easy-clean and maintenance-free.
  • Durable epoxy-coated steel construction.
  • Two handle bars facilitate transport.
  • NSF-approved.
Specifications

Specifications

227.6 cm
40.5 to 60 in.
Biosafety
Hydraulic Stand, Casters, Installation Hardware
102.9 to 152.4 cm
Labconco Class II Biosafety Cabinets
34.3 in.
230 V
Adjustable Stand
89.6 in.
227.6 cm
None
89.6 in.
50/60 Hz
87.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.