Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stand, Schuko Plug
SDP

Catalog No. 01812424 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English) Exterior:
53.5 in.
65.6 in.
77.6 in.
89.6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01-812-424 53.5 in.
01-812-419 65.6 in.
01-812-414 77.6 in.
01-812-409 89.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-812-424 Supplier Labconco™ Supplier No. 5185330
Add to Cart
Add to Cart
Request a Quote

Designed to support Logic™ Class II, Type A2 Biological Safety Cabinets and PuriCare™ Procedure Stations. Hydraulic lift stand lowers for passage of biosafety cabinets through standard doorways. Infinitely adjustable, provides work surface heights up to 37 in. Optic White epoxy-coated steel frame.

  • For all Optic White Labconco Class II BSC models.
  • Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
  • Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
  • Supports loads up to 1,000 lbs. (454 kg).
  • 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
  • Resistant to most chemicals, easy-clean and maintenance-free.
  • Durable epoxy-coated steel construction.
  • Two handle bars facilitate transport.
  • NSF-approved.

Specifications

Width (Metric) Interior 136.2 cm
Product Type Adjustable Stand
Height (English) 40.5 to 60 in.
Width (English) Exterior 53.5 in.
For Use With (Application) Biosafety
Width (Metric) Exterior 136.2 cm
Includes Hydraulic Stand, Casters, Installation Hardware
Ports None
Height (Metric) 102.9 to 152.4 cm
Width (English) Interior 53.5 in.
For Use With (Equipment) Labconco Class II Biosafety Cabinets
Frequency 50/60 Hz
Depth (English) 34.3 in.
Depth (Metric) 87.1 cm
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.