Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Solo Blue 999 Nitrile Gloves
Shop All MAPA Professional Products
Click to view available options
Size:
Large
X-Large
Description
- Textured fingertips for improved dexterity
- Easy to don on and take off
- Latex-free
- Previous name was Solo Ultra 999
- Ideal for automotive/mechanics industry, aeronautics industry and laboratories
Specifications
Specifications
Certifications/Compliance | FDA 21CFR 177.2600 |
Certifications/Compliance (Europe) | EN-ISO 374-5 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction